Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Office Desk,30 in. D,Recessed Handle

  • Item # 45MF37
  • My Part #
  • Mfr. Model # HP3251R.G2.S
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk,30 in. D,Recessed Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk
  • Series Metro Classic
  • Overall Width 48"
  • Overall Height 29-1/2"
  • Overall Depth 30"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 2
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Charcoal
  • Color Top Gray
  • Top Material Steel
  • Handle Recessed
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products