Skip Content

DG
HON

Office Desk,72 in.W,Fully Assembled

  • Item # 45ME82
  • My Part #
  • Mfr. Model # H10787R.CC
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk,72 in.W,Fully Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Office Desk
  • Series 10700
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 36"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 3
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Harvest
  • Color Top Harvest
  • Top Material Laminate
  • Handle Finger
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products