Skip Content

DG
HON

Office Desk,60 x 29-1/2 x 30 In,Mahogany

  • Item # 22XV45
  • My Part #
  • Mfr. Model # HP3262.N.S
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk,60 x 29-1/2 x 30 In,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk
  • Series Metro
  • Overall Width 60"
  • Overall Height 29-1/2"
  • Overall Depth 30"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 4
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Mahogany/Charcoal
  • Color Top Mahogany/Charcoal
  • Base Material Metal
  • Top Material Laminate
  • Handle Recessed
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
  • Includes Center Drawer to Activate All Drawer Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products