Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Office Desk,72 x 29-1/2 x 36 In,Harvest

  • Item # 14K123
  • My Part #
  • Mfr. Model # H10585R.CC
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk,72 x 29-1/2 x 36 In,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk
  • Series 10500
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 36"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 2
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Harvest
  • Color Top Harvest
  • Base Material Woodgrain Laminate
  • Top Material Thermally-Fused Woodgrain Laminate
  • Handle Locking Finger
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes (1) Desk, (1) Pedestal Box/File
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products