Skip Content
TP
HON

Navy Blue Fabric Task Chair 18-3/4" Back Height, Arm Style: Adjustable

  • Item # 38C498
  • Mfr. Model # H5703AGA90
  • Catalog Page # N/A
  • UNSPSC # 56101504
Navy Blue Fabric Task Chair 18-3/4" Back Height, Arm Style: Adjustable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $277.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 37.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Blue
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Navy Blue
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22-1/4"
  • Back Height 18-3/4"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 40"
  • Overall Width 19-1/4"
  • Overall Depth 25-3/4"
  • Seat Width 18-1/2"
  • Seat Depth 18-3/4"
  • Back Width 17-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 2-1/2"
  • Series Volt
  • Back Color Navy Blue
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.