Skip Content

DG
HON

Navy Blue Fabric Desk Chair 19" Back Height, Arm Style: No Arm

  • Item # 13E938
  • My Part #
  • Mfr. Model # H5703.GA90.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Fabric,Navy,18-22" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Blue
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Navy Blue
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22"
  • Back Height 19"
  • Arm Style No Arm
  • Caster Type Hard Floor
  • Overall Height 40"
  • Overall Width 26"
  • Overall Depth 25-3/4"
  • Seat Width 19"
  • Seat Depth 19"
  • Back Width 17"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Volt
  • Back Color Navy Blue
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Dual-Action Synchro-Tilt, Tilt Tension and Tilt Lock
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products