Skip Content

DV
HON

Light Beige Steel Folding Chair with Beige Seat Color, 4PK

  • Item # 20UN11
  • My Part #
  • Mfr. Model # HFC02.LBG
  • Catalog Page # N/A
  • UNSPSC # 56101542
Folding Chair,Beige,17-1/2 In. H,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Chair
  • Series Folding Chairs
  • Overall Height 29-1/4"
  • Overall Width 18-1/2"
  • Overall Depth 19-5/8"
  • Seat Height 17-1/2"
  • Seat Width 16-3/4"
  • Seat Depth 16"
  • Back Height 12-1/4"
  • Back Width 16-1/2"
  • Seat Color Beige
  • Back Color Light Beige
  • Frame Color Light Beige
  • Seat Material Vinyl
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1/2"
  • Arm Style No Arms
  • Weight Capacity 225 lb.
  • Caster Type Polyethylene end caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.