Skip Content

TP
HON

Light Beige Steel Folding Chair with Light Beige Seat Color, 1EA

  • Item # 20UN10
  • My Part #
  • Mfr. Model # HFC01.LBG
  • Catalog Page # N/A
  • UNSPSC # 56101542
Folding Chair,Light Beige,17 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Chair
  • Series Folding Chairs
  • Overall Height 29-1/4"
  • Overall Width 18-1/2"
  • Overall Depth 19-5/8"
  • Seat Height 17"
  • Seat Width 16-3/4"
  • Seat Depth 16"
  • Back Height 12-1/4"
  • Back Width 16-1/2"
  • Seat Color Light Beige
  • Back Color Light Beige
  • Frame Color Light Beige
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 225 lb.
  • Features 11mm chrome coated wire chair, color impregnated plastic seat and back, contoured for comfort
  • Caster Type Polyethylene end caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.