Skip Content

DG
HON

Left Desk Return,42 x 29.5 x 24 In,Putty

  • Item # 14M168
  • My Part #
  • Mfr. Model # H34835L.C.L
  • Catalog Page # N/A
  • UNSPSC # 56101703
Left Desk Return,42 x 29.5 x 24 In,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Left Desk Return
  • Series 34000
  • Overall Width 42"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Color Base Putty
  • Color Top Harvest
  • Base Material Steel
  • Top Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • For Use With 66" W Single Pedestal Desks
  • Includes 3/4th Pedestal With 2 Box/File Drawers and Spring Loaded Follower Block
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Related Products