Skip Content

DG
HON

Lateral File Dividers,PK10

  • Item # 38C582
  • My Part #
  • Mfr. Model # H515704
  • Catalog Page # N/A
  • UNSPSC # 56101702
Lateral File Dividers,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Lateral File Dividers
  • For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107, 13E983, 16V103, 13E980, 16V106, 13E984, 16V105, 13E981, 16V108, 14H566, 16V109, 14H569, 16V112, 14H565, 16V110, 14H568, 16V113, 14H566, 16V109, 14H569, 16V112, 14H567, 16V111, 14H570, 16V114
  • Color Gray
  • Finish Gray
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None