DG
HON

Lateral File Cabinet, 36inW, 3 Drawers, Blk

  • Item # 48WM67
  • My Part #
  • Mfr. Model # H683.L.P
  • Catalog Page # N/A
  • UNSPSC # 56101702
Lateral File Cabinet, 36inW, 3 Drawers, Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lateral File Cabinet
  • Type Lateral
  • Width 36"
  • Depth 19-1/4"
  • Height 40-7/8"
  • Color Black
  • Construction Steel
  • Finish Powder Coated
  • Side to Side Capacity Letter 33"
  • Side to Side Capacity Legal 33"
  • Front/Back Capacity Letter 30-1/2"
  • Front-Back Capacity Legal 30-1/2"
  • Number of Shelves 0
  • Number of Drawers or Bins 3
  • Number of Pockets 0
  • Standards ANSI/BIFMA
  • Includes Side to Side Hangrails, Adjustable Leveling Glides, Removable Lock Cores
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms