Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Lateral File,24 In.D,Harvest

  • Item # 14M105
  • My Part #
  • Mfr. Model # H10748L.CC
  • Catalog Page # N/A
  • UNSPSC # 56101701
Lateral File,24 In.D,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lateral File
  • Type Credenza
  • Width 72"
  • Depth 24"
  • Height 29-1/2"
  • Color Harvest
  • Construction Laminate
  • Finish Harvest
  • Number of Drawers or Bins 2
  • Number of Pockets 0
  • Standards ANSI/BIFMA, ISTA
  • Includes One Cord Pass Through Grommet In Panel
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms