Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Keyboard/Mouse Platform,11-1/2x7x18-3/4

  • Item # 22XV40
  • My Part #
  • Mfr. Model # H2107
  • Catalog Page # N/A
  • UNSPSC # 43211613
Keyboard/Mouse Platform,11-1/2x7x18-3/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Keyboard/Mouse Platform
  • Arm Type Lift and Locking Mechanism
  • Color Black
  • Material Steel
  • Height 7"
  • Length 11-1/2"
  • Width 18-3/4"
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA
  • Includes Cord Management Clips, Wrist Rest
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.