Skip Content

DG
HON

Hutch,Stack-On,42 in. H,Arrive Series

  • Item # 45MA27
  • My Part #
  • Mfr. Model # HVW707X.Z9.FF
  • Catalog Page # N/A
  • UNSPSC # 56101716
Hutch,Stack-On,42 in. H,Arrive Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hutches

Technical Specs

  • Item Hutch
  • Type Stack-On
  • Series Arrive
  • Material Laminate
  • Color Shaker Cherry
  • Height 42"
  • Width 71-7/8"
  • Depth 15-7/8"
  • Doors 4
  • Number of Drawers 0
  • Number of Shelves 1
  • Standards ANSI/BIFMA, ISTA
  • Assembly Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Search Terms