Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HON

Hutch,Overhead Storage,Voi Series

  • Item # 45MA25
  • My Part #
  • Mfr. Model # HONVHF60B
  • Catalog Page # N/A
  • UNSPSC # 56101716
Hutch,Overhead Storage,Voi Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hutch
  • Type Overhead Storage
  • Series Voi
  • Material Laminate
  • Color Silver Mesh
  • Height 14-1/8"
  • Width 59-7/8"
  • Depth 14-1/4"
  • Doors 4
  • Number of Drawers 0
  • Number of Shelves 1
  • Standards ANSI/BIFMA, ISTA
  • Assembly Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms