Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Hutch,Laminate,72 in. W,Valido Series

  • Item # 45MA09
  • My Part #
  • Mfr. Model # H11534.A.NN
  • Catalog Page # N/A
  • UNSPSC # 56101716
Hutch,Laminate,72 in. W,Valido Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hutches

Technical Specs

  • Item Hutch
  • Type Stack-On
  • Series Valido
  • Material Laminate
  • Color Mahogany
  • Height 37-1/2"
  • Width 72"
  • Depth 14-5/8"
  • Doors 4
  • Number of Drawers 0
  • Number of Shelves 1
  • Standards ANSI/BIFMA, ISTA
  • Assembly Required
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms