Skip Content

DG
HON

Hutch,Stack-On,Mahogany,36-7/8 in. H

  • Item # 20UN19
  • My Part #
  • Mfr. Model # H107313.NN
  • Catalog Page # N/A
  • UNSPSC # 56101716
Hutch,Stack-On,Mahogany,36-7/8 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hutches

Technical Specs

  • Item Hutch
  • Type Stack-On
  • Series 10700
  • Material Laminate
  • Color Mahogany
  • Height 36-7/8"
  • Width 44-5/8"
  • Depth 14-5/8"
  • Doors 3
  • Number of Drawers 0
  • Number of Shelves 0
  • Includes Self-Closing Adjustable Hinged Doors
  • Standards ANSI/BIFMA, ISTA
  • Assembly Required
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Search Terms