Skip Content

DG
HON

Hutch,14-5/8 In.D,Mahogany

  • Item # 14M116
  • My Part #
  • Mfr. Model # H107318.NN
  • Catalog Page # N/A
  • UNSPSC # 56101703
Hutch,14-5/8 In.D,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hutch
  • Series 10700 Series
  • Color Mahogany
  • Overall Width 74-5/8"
  • Overall Height 37-1/8"
  • Overall Depth 14-5/8"
  • Material Laminate
  • Standards ANSI/BIFMA, ISTA
  • Includes Self-Closing Adjustable Hinged Doors
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.