DG
HON

Hutch, Harvest, 48 In

  • Item # 14K147
  • My Part #
  • Mfr. Model # H105323.CC
  • Catalog Page # N/A
  • UNSPSC # 56101716
Hutch, Harvest, 48 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hutch
  • Series 10500
  • Material Laminate
  • Color Harvest
  • Height 37-1/8"
  • Width 48"
  • Depth 14-5/8"
  • Doors 4
  • Includes Self-Closing Adjustable Hinged Doors
  • Standards ANSI/BIFMA, ISTA
  • Assembly Required
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Search Terms