Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Guest Chair,32-1/2 in.H,PK2

  • Item # 45MA77
  • My Part #
  • Mfr. Model # H4091.N.NT26.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Guest Chair,32-1/2 in.H,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Guest Chair
  • Series Pagoda
  • Overall Height 32-1/2"
  • Overall Width 27-1/4"
  • Overall Depth 22-1/2"
  • Seat Height 18"
  • Seat Width 20"
  • Seat Depth 17"
  • Back Height 17"
  • Back Width 21"
  • Seat Color Taupe
  • Back Color Taupe
  • Frame Color Black
  • Seat Material Wood
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 3"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.