Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HON

Pillow-Soft 2093 Guest Chair, Black

  • Item# 13E944
  • Mfr. Model# HON2093SR11T
  • Catalog Page# N/A
  • UNSPSC# 56101504
Pillow-Soft 2093 Guest Chair,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $640.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Guest Chair
  • Series Pillow-Soft
  • Overall Height 36"
  • Overall Width 31-1/4"
  • Overall Depth 35-3/4"
  • Seat Height 20"
  • Seat Width 21"
  • Seat Depth 19"
  • Back Height 19"
  • Back Width 22"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Leather
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 3-1/2"
  • Arm Style Fixed
  • Weight Capacity 300 lb.
  • Features Memory Foam in Seat Cushion Responds to Body Dynamics, Fiber Fill in Back with Recess at the Base to Cradle the Lumbar Region, Tufted, Gathered Cushions Provide Exceptional Comfort
  • Standards ANSI/BIFMA, ISTA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.