Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Gray Fabric Managers Chair 21" Back Height, Arm Style: Fixed

  • Item # 45ME35
  • My Part #
  • Mfr. Model # H4001.H.AB12.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Gray Fabric Managers Chair 21" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Managerial Chairs
  • Item Managers Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Gray
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Gray
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 22"
  • Back Height 21"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 39-3/4"
  • Overall Width 26"
  • Overall Depth 27"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Solutions 4000
  • Back Color Gray
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.