Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Gray Fabric Desk Chair 21" Back Height, Arm Style: No Arm

  • Item # 20UP02
  • My Part #
  • Mfr. Model # H5902.H.AB12.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Gray Fabric Desk Chair 21" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Gray
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Gray
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 22"
  • Back Height 21"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 39-3/4"
  • Overall Width 23"
  • Overall Depth 27-3/4"
  • Seat Width 20"
  • Seat Depth 16-3/4"
  • Back Width 16-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 2"
  • Series ComforTask
  • Back Color Gray
  • Base Material Steel
  • Base Color Black
  • Features 360 Degrees Swivel, Pneumatic Seat Height Adjustment, Tilt, Tilt Lock, Tilt Tension
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.