DG
HON

Flipper Door,For 60 in. Metal Desks,PR

  • Item # 48WM64
  • My Part #
  • Mfr. Model # H386015.L.S
  • Catalog Page # N/A
  • UNSPSC # 56101716
Flipper Door,For 60 in. Metal Desks,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flipper Door
  • Type Stack-On
  • Series 38000
  • Material Steel
  • Color Charcoal
  • Height 15"
  • Width 30"
  • Depth 3/4"
  • Doors 2
  • Number of Drawers 0
  • Number of Shelves 0
  • For Use With 60" Metal Desks
  • Includes Key Lock
  • Standards ANSI/BIFMA, ISTA
  • Assembly Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms