Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Fire-Resistant Lateral File,Light Gray

  • Item # 14H555
  • My Part #
  • Mfr. Model # H32.P.Q
  • Catalog Page # N/A
  • UNSPSC # 56101702
Fire-Resistant Lateral File,Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fire-Resistant Lateral File Cabinet
  • Number of Drawers 2
  • Overall Height 27-3/4"
  • Overall Width 31-1/8"
  • Overall Depth 22-1/8"
  • Color Light Gray
  • Material Steel
  • Standards ANSI/BIFMA and ISTA Performance Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms