Skip Content

DG
HON

Fire-Resistant Lateral File,Putty

  • Item # 14H554
  • My Part #
  • Mfr. Model # H32.P.L
  • Catalog Page # N/A
  • UNSPSC # 56101702
Fire-Resistant Lateral File,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fire-Resistant Lateral File Cabinet
  • Number of Drawers 2
  • Overall Height 27-3/4"
  • Overall Width 31-1/8"
  • Overall Depth 22-1/8"
  • Color Putty
  • Material Steel
  • Standards ANSI/BIFMA and ISTA Performance Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms