Skip Content

WG
HON

File Center,Locking Self Doors,Black

  • Item # 14H620
  • My Part #
  • Mfr. Model # HFC1830DLFR.L.P
  • Catalog Page # N/A
  • UNSPSC # 56101702
File Center,Locking Self Doors,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Center with Locking Self Doors
  • Series Flagship
  • Height 28"
  • Width 30"
  • Depth 18"
  • Color Black
  • Material Steel
  • Number of Shelves 1
  • Number of Drawers 2
  • Configuration Enclosed Shelf/Lateral
  • Handle Full Radius
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes One Divider in Box Drawer and Follower Block in File Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms