DG
HON

End Table, Harvest, 20 in. W

  • Item # 45LZ94
  • My Part #
  • Mfr. Model # H80193.CC
  • Catalog Page # N/A
  • UNSPSC # 56101519
End Table, Harvest, 20 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Table
  • Tabletop Color Harvest
  • Width 24"
  • Depth 20"
  • Height 20"
  • Shape Square
  • Surface Material Laminate
  • Frame Color Harvest
  • Top Thickness 1
  • Series Laminate Occasional Tables 80000 Series
  • Standards ANSI/BIFMA, ISTA
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.