Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HON

72" x 84" x 29-1/2" 38000 Series L-Shape Office Desk, Putty

  • Item# 38C543
  • Mfr. Model# HON38LL7284CL
  • Catalog Page# N/A
  • UNSPSC# 56101703
72" x 84" x 29-1/2" 38000 Series L-Shape Office Desk, Putty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item L-Shape Office Desk
  • Series 38000
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 84"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 8
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Putty
  • Color Top Harvest
  • Base Material Steel
  • Top Material Steel
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA
  • Includes (1) L-Shape Office Desk, (2) Pedestal Box/File
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms