Skip Content

DG
HON

Desk Pedestal Return,Right,Harvest

  • Item # 16V098
  • My Part #
  • Mfr. Model # H10515R.CC
  • Catalog Page # N/A
  • UNSPSC # 56101713
Desk Pedestal Return,Right,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Pedestal Return
  • Series 10500
  • Overall Width 48"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Color Base Harvest
  • Color Top Harvest
  • Base Material Laminate
  • Top Material Woodgrain Laminate
  • Assembly Not Required
  • Standards ANSI/BIFMA, ISTA
  • For Use With HON 10500 Series "L" Workstation Desks
  • Includes (1) Desk Return, (1) Pedestal Box/File
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Related Products