Skip Content

DG
HON

Desk Pedestal,15-23/32inW x 19-11/16inD

  • Item # 20UN88
  • My Part #
  • Mfr. Model # HLSL2016MP2.C.C.T1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Desk Pedestal,15-23/32inW x 19-11/16inD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Pedestals

Technical Specs

  • Item Desk Pedestal
  • Series Voi
  • Overall Width 15-23/32"
  • Overall Height 28-23/64"
  • Overall Depth 19-11/16"
  • Number of Drawers 2
  • Color Base Harvest
  • Base Material Laminate
  • Handle Pull
  • Assembly Fully Assembled
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None