Skip Content

TP
HON

Crimson Mesh Task Chair 19" Back Height, Arm Style: No Arms

  • Item # 38C602
  • My Part #
  • Mfr. Model # H5713.GA42.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Task Chair,Fabric,Crimson,18-22" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $263.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 32.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arms
  • Back Color Family Red
  • Back Material Family Mesh
  • Seat Material Fabric
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Crimson
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22"
  • Back Height 19"
  • Arm Style No Arms
  • Caster Type Carpet
  • Overall Height 38-1/2"
  • Overall Width 26"
  • Overall Depth 31-1/4"
  • Seat Width 19"
  • Seat Depth 18"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 2"
  • Series Volt
  • Base Material Steel
  • Base Color Black
  • Features Tilt Lock, Synchro-Tilt Allows Seat and Back to Recline at Different Rates
  • Standards ANSI/BIFMA, ISTA
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.