Skip Content

DG
HON

Crimson Fabric Task Chair 18-3/4" Back Height, Arm Style: Adjustable

  • Item # 38C499
  • My Part #
  • Mfr. Model # H5703AGA42
  • Catalog Page # N/A
  • UNSPSC # 56101504
Crimson Fabric Task Chair 18-3/4" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Red
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Crimson
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22-1/4"
  • Back Height 18-3/4"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 40"
  • Overall Width 19-1/4"
  • Overall Depth 25-3/4"
  • Seat Width 18-1/2"
  • Seat Depth 18-3/4"
  • Back Width 17-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 2-1/2"
  • Series Volt
  • Back Color Crimson
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.