Skip Content

DG
HON

Credenza,2 Box/2 File,Harvest

  • Item # 20UN77
  • My Part #
  • Mfr. Model # HLSL2060LD4.C.C.T1
  • Catalog Page # N/A
  • UNSPSC # 56101701
Credenza,2 Box/2 File,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Credenza
  • Series Voi
  • Overall Width 60"
  • Overall Height 21-7/16"
  • Overall Depth 20"
  • Number of Pedestals 0
  • Pedestal Location 2 Box/2 File
  • Number of Drawers 4
  • Pedestal Style Full
  • Color Base Harvest
  • Color Top Harvest
  • Base Material Laminate
  • Top Material Melamine
  • Handle Ergonomic Metal Pull
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.