Skip Content

DG
HON

Credenza,72 x 29-1/2 x 24 In,Charcoal

  • Item # 14M151
  • My Part #
  • Mfr. Model # H38856R.N.S
  • Catalog Page # N/A
  • UNSPSC # 56101701
Credenza,72 x 29-1/2 x 24 In,Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Credenza
  • Series 38000
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 2
  • Pedestal Style Three-Quarter
  • Keyboard Shelf No
  • Color Base Charcoal
  • Color Top Mahogany
  • Base Material Metal
  • Top Material Steel-Reinforced High-Pressure Laminate
  • Handle Locking Recessed
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes (1) Desk, (1) Right Pedestal Box/File
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products