DG
HON

Credenza, 24 In.D, Harvest/Putty

  • Item # 14M146
  • My Part #
  • Mfr. Model # H38852.C.L
  • Catalog Page # N/A
  • UNSPSC # 56101701
Credenza, 24 In.D, Harvest/Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Credenza
  • Series 38000
  • Overall Width 60"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Number of Pedestals 2
  • Number of Drawers 4
  • Pedestal Style Three-Quarter
  • Color Base Putty
  • Color Top Harvest
  • Top Material High-Pressure Laminate (HPL)
  • Handle 38000 Series
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes Spring Loaded Follower Block
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.