Skip Content

DG
HON

Credenza,24 In.D,Harvest/Putty

  • Item # 13F004
  • My Part #
  • Mfr. Model # H38854.C.L
  • Catalog Page # N/A
  • UNSPSC # 56101701
Credenza,24 In.D,Harvest/Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Credenza
  • Series 38000
  • Overall Width 72"
  • Overall Height 29-1/2"
  • Overall Depth 24"
  • Number of Pedestals 2
  • Number of Drawers 4
  • Pedestal Style Three-Quarter
  • Color Base Putty
  • Color Top Harvest
  • Top Material High-Pressure Laminate (HPL)
  • Handle 38000 Series
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes (2) Pedestals, Pencil Tray, Wire Management System
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products