Skip Content

DG
HON

Conference Table Top,48 in. W,Round

  • Item # 45MC96
  • My Part #
  • Mfr. Model # HTLD48T.N.N.N
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table Top,48 in. W,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conference Tables

Technical Specs

  • Item Conference Table Top
  • Type Stationary
  • Series Preside
  • Shape Round
  • Width 48"
  • Height 1-1/8"
  • Length 48"
  • Material Laminate
  • Tabletop Finish Mahogany
  • Top Thickness 1-1/8"
  • Surface Material High Pressure Laminate
  • Assembly Easy to Assemble
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None