Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Conference Table Top,48 in. L x 48 in. W

  • Item # 45MC95
  • My Part #
  • Mfr. Model # HTLD48.GN.N.N
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table Top,48 in. L x 48 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conference Tables

Technical Specs

  • Item Conference Table Top
  • Type Stationary
  • Series Preside
  • Shape Round
  • Width 48"
  • Height 1-1/8"
  • Length 48"
  • Material Laminate
  • Tabletop Finish Mahogany
  • Top Thickness 1"
  • Surface Material High Pressure Laminate
  • Assembly Easy to Assemble
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.