Skip Content

DG
HON

Conference Table Top,42 in. L,Laminate

  • Item # 45MC90
  • My Part #
  • Mfr. Model # H1322.D.D
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table Top,42 in. L,Laminate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table Top
  • Type Stationary
  • Series Hospitality Tables
  • Shape Round
  • Width 42"
  • Height 1-1/8"
  • Length 42"
  • Seats 4
  • Material Laminate
  • Tabletop Finish Natural Maple
  • Top Thickness 1-1/8"
  • Surface Material High Pressure Laminate
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.