Skip Content

DG
HON

Conference Table Ganging Hardware,PR

  • Item # 14R772
  • My Part #
  • Mfr. Model # HMAGANG
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table Ganging Hardware,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table Ganging Hardware
  • Series Accessories - HON
  • Height 1/2"
  • Material Steel
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.