Skip Content

DG
HON

Conference Table Base,Rectangle,Harvest

  • Item # 48WM89
  • My Part #
  • Mfr. Model # HTLXPB.C
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table Base,Rectangle,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table Base
  • Type Stationary
  • Series Preside
  • Shape Rectangle
  • Width 28"
  • Height 28-1/4"
  • Length 28"
  • Material Laminate
  • Tabletop Finish Harvest
  • Base Finish Harvest
  • Surface Material Laminate
  • Frame Material Laminate
  • Edge Type Flat
  • Base Type X-Shaped
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.