Skip Content

DG
HON

Conference Table Base

  • Item # 44C822
  • My Part #
  • Mfr. Model # HTLRA.N
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table Base
  • Series Preside
  • Width 18"
  • Height 28-1/4"
  • Length 18"
  • Material Laminate
  • Base Finish Mahogany
  • Base Type Cylinder Base
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products