Skip Content

DG
HON

Conference Table,Mahogany,42 in. L

  • Item # 36GN26
  • My Part #
  • Mfr. Model # HTLD42XPNNN
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table,Mahogany,42 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table
  • Type Stationary
  • Series Preside
  • Shape Round
  • Width 42"
  • Height 29"
  • Length 42"
  • Diameter 42"
  • Seats 4
  • Material Laminate
  • Tabletop Finish Mahogany
  • Base Finish Mahogany
  • Top Thickness 1"
  • Surface Material High Pressure Laminate
  • Frame Material Laminate
  • Edge Type Flat
  • Base Type X-Shaped
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.