Skip Content

DG
HON

Conference Table,Harvest,42 in. L

  • Item # 36GN25
  • My Part #
  • Mfr. Model # HTLD42XPNCC
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table,Harvest,42 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conference Tables

Technical Specs

  • Item Conference Table
  • Type Stationary
  • Series Preside
  • Shape Round
  • Width 42"
  • Height 29"
  • Length 42"
  • Diameter 42"
  • Seats 4
  • Material Laminate
  • Tabletop Finish Harvest
  • Base Finish Harvest
  • Top Thickness 1"
  • Surface Material High Pressure Laminate
  • Frame Material Laminate
  • Edge Type Flat
  • Base Type X-Shaped
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None