Skip Content

DG
HON

Chrome Steel Stacking Chair with Mulberry Seat Color, 4PK

  • Item # 38C457
  • My Part #
  • Mfr. Model # H4041.MB.Y
  • Catalog Page # N/A
  • UNSPSC # 56101542
Stacking Chair,Mulberry,17-3/4 In. H,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacking Chair
  • Series Olson - 4040 Series
  • Overall Height 30-5/8"
  • Overall Width 19-1/8"
  • Overall Depth 21-5/8"
  • Seat Height 17-3/4"
  • Seat Width 17-3/4"
  • Seat Depth 17"
  • Back Height 16-1/4"
  • Back Width 17-1/2"
  • Seat Color Mulberry
  • Back Color Mulberry
  • Frame Color Chrome
  • Seat Material Plastic
  • Back Material Polymer
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Convenient Grip in Back Makes it Easy to Transport
  • Caster Type Glides
  • Standards ANSI/BIFMA, ISTA
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.