Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Chrome Steel Stacking Chair with Shadow Seat Color, 4PK

  • Item # 22XV64
  • My Part #
  • Mfr. Model # HMS1.N.SD.Y
  • Catalog Page # N/A
  • UNSPSC # 56101504
Chrome Steel Stacking Chair with Shadow Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacking Chair
  • Series Motivate
  • Overall Height 32-1/4"
  • Overall Width 21"
  • Overall Depth 23"
  • Seat Height 18"
  • Seat Width 18"
  • Seat Depth 18"
  • Back Height 18"
  • Back Width 17"
  • Seat Color Shadow
  • Back Color Shadow
  • Frame Color Chrome
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Blow-molded high density polyethylene, powder-coated steel tube frame, impact and scratch resistant, plastic non-mar feet, comfortably contoured design, lightweight, ideal indoors and outdoors
  • Caster Type Glides
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.