Skip Content

TP
HON

Chrome Steel Stacking Chair with Regatta Seat Color, 4PK

  • Item # 22XV63
  • My Part #
  • Mfr. Model # HMS1.N.RE.Y
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stacking Chair,Regatta,17-3/4 In. H,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $637.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Chair
  • Series Motivate
  • Overall Height 32-1/4"
  • Overall Width 21"
  • Overall Depth 23"
  • Seat Height 18"
  • Seat Width 18"
  • Seat Depth 18"
  • Back Height 18"
  • Back Width 17"
  • Seat Color Regatta
  • Back Color Regatta
  • Frame Color Chrome
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Features Blow-molded high density polyethylene, powder-coated steel tube frame, impact and scratch resistant, plastic non-mar feet, comfortably contoured design, lightweight, ideal indoors and outdoors
  • Caster Type Glides
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.