Skip Content

DG
HON

Chair Arm, Black

  • Item # 38C593
  • My Part #
  • Mfr. Model # H5995
  • Catalog Page # N/A
  • UNSPSC # 56101504
Chair Arm, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chair Arm
  • Color Black
  • Series ComforTask 5900
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Includes All Necessary Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None