Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Chair Arm, Black

  • Item # 38C592
  • My Part #
  • Mfr. Model # H5991
  • Catalog Page # N/A
  • UNSPSC # 56101504
Chair Arm, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chair Arm
  • Color Black
  • Series ComforTask 5900
  • Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
  • Includes All Necessary Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.